1-1/2 x 3/4 x 1 in. Copper Tee (Clean & Bagged)

You last purchased this on
 

1-1/2 x 3/4 x 1 in. Copper Tee (Clean & Bagged)

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 3/4 x 1 in. Copper Tee (Clean & Bagged)

  • Fast #
  • Part #CBCTJFG
  • Item #440613
  • Manufacturer Part #9102250CB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Dezincification resistant
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI B16.22, ANSI 61
ASME:
ASME B16.22
ASTM:
ASTM B-75
Application:
Medical Gas
CSA Certified:
CSA B125
Clean Bagged:
Yes
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connection 3:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/2 in x 3/4 in x 1 in
Fitting Type:
Tee
Material:
Wrot Copper
NSF:
NSF 61
NSF Certified:
Yes