1-1/2 x 4 in. 304L Stainless Steel Schedule 10 Seamless Plain Both End Nipple

Part #DS14LSNPBEJPE  |  Item #4413677

Call for Pricing EACH

Length:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: [Seamless, Straight]

IAPMO Listed: No

Length: 4 in

Material: Stainless Steel

Material Type: 304L

Schedule Class: 10S

UL Listed: No