1-1/2 x 5 in. Threaded Black Steel Nipple

Part #BNJS  |  Manufacturer Part #0330034000

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Threaded
  • Domestic

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: [ASTM A-53, ASTM A-733]

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Length: 5 in

Material: Carbon Steel

Maximum Pressure: 150 psi

Maximum Temperature: 360

Origin: Domestic

Pipe Wall Type: Welded

Schedule Class: Standard

Type: BNJS