1-1/2 x 6-1/2 in. Schedule 80 Plastic Nipple

You last purchased this on
 

1-1/2 x 6-1/2 in. Schedule 80 Plastic Nipple

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 6-1/2 in. Schedule 80 Plastic Nipple

  • Fast #
  • Part #P80NJ612
  • Item #1114895
  • Manufacturer Part #775-080230
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Length:
6-1/2 in
Material:
Plastic
Material Type:
PVC
Origin:
Domestic
Schedule Class:
80