1-1/2 x 6 in. NPT Schedule 160 Seamless Black Carbon Steel Nipple

Part #B160SNPXTJU

Length:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-106

Clean Bagged: No

Coating: Black

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

IAPMO Listed: No

Length: 6 in

Material: Carbon Steel

NSF Certified: No

Pipe Wall Type: Seamless

Schedule Class: 160

UL Listed: No