1-13/16 in. Bubbler Kit
Flexi-Guard® 1-13/16 in. Bubbler Kit
Frequently Purchased Together
Product Details
- For use with our water coolers, bottle filling stations and drinking fountains.
- Flexible mouth guard to protect against injury.
- Low Flow.
- Able to be keyed into position to prevent rotation.
- Complements styling of the cooler.
- Reduces water waste.
- Antimicrobial mouth guard protects against microorganisms.
-
Lead Law Compliant
Documents
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Healthcare, Hospitality, Office
- Collection:
- Flexi-Guard®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ricotta
- GSA Approved:
- No
- Height:
- 4-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 1-4/5 in
- Material:
- Stone
- Material Type:
- Quartz
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 2
- Origin:
- Domestic
- Product Type:
- Accessory
- Side Spray:
- No
- Sink Installation Type:
- Drop-in
- Style:
- Traditional
- Type:
- E98501C
- Width:
- 1-97/100 in