1 - 1-1/4 in. Steel Sway Brace Attachment
TOLCO™ 1 - 1-1/4 in. Steel Sway Brace Attachment
Frequently Purchased Together
Product Details
- The National Fire Protection (NFPA) provides information on fastener loads to various structures. Refer to NFPA 13 (2016) 9.3.5.9.1.
- Sway brace multi-fastener adapter allows sway brace fittings to develop greater load carrying ability by providing multiple fastener attachments for steel and wood.
Specifications
- Application:
- Residential, Fire Sprinkler
- Brand Model Compatibility:
- Fig. 900
- Collection:
- TOLCO™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Plain
- FM Approved:
- No
- Fits Pipe Size:
- 1 in - 1-1/4 in
- Height:
- 2 in
- Length:
- 12 in
- Material:
- Steel
- UL Listed:
- Yes
- Weight:
- 3.07 lb
- Width:
- 2 in