Round Handle Valve Replacement Handle
Round Handle Valve Replacement Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sizes 1 1/4" to 2"
Specifications
- Brand Model Compatibility:
- 70, 73A, 76, 85, 89 82 91, 92 and 96 Series
- Handle Type:
- Round
- NSF Certified:
- No
- UL Listed:
- No