1-1/4 in. 18 - 22 AWG Aviation Snip
1-1/4 in. 18 - 22 AWG Aviation Snip
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Adjustable:
- No
- Blade Length (in):
- 1-1/4 in
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Cutting Capacity:
- 18 - 22 AWG
- Direction of Cut:
- Left
- GSA Approved:
- No
- Length:
- 10 in
- Tool Type:
- Aviation Snip