1-1/4 in. Adjustable J-Hanger

You last purchased this on
 
Eaton B-Line Series

1-1/4 in. Adjustable J-Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

1-1/4 in. Adjustable J-Hanger

  • Fast #
  • Part #BB3690114ZN
  • Item #1899699
  • Manufacturer Part #Y070012GP
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Side hole allows for wall mounting.
  • Or prevent electrolysis between pipe and hanger.
  • Recommended for the suspension of non-insulated pipe, or insulated pipe with B3151 shield.
  • MSS SP-69 & SP-58, Type 5.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-69, ANSI SP-58
ASTM:
ASTM A-1011
Coating:
Zinc Plated
FM Approved:
No
Fits Pipe Size:
4 in
Gauge (metal):
12 ga
Height:
3/4 in
Length:
4 in
MSS:
MSS SP-58, MSS SP-69
Material:
Steel
Origin:
Global
Product Type:
Pipe Hanger
Type:
BB3690114ZN
UL Listed:
No
Weight:
0.2 lb
Width:
2-1/2 in
Work Load Limit:
400 lb