1-1/4 in. Black Threaded & Coupled A53A Schedule 40 Carbon Steel Pipe (Domestic)

Part #DBPTCA53H  |  Item #28776  |  Manufacturer Part #DBPTCA53H

$472.71 Per 21 FT

$22.51 per FOOT

472.71

View All Sizes
Packaging Info:
  • Quantity Per 
  • Foot: 1
  • Stick: 21
  • Bundle: 1071

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #DBPTCA53A

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,077.93 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/4 in

    Part #DBPTCA53B

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,208.97 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/8 in

    Part #DBPTCA53C

    Call for Pricing
    Call for Pricing
    Call us for price
    $558.60 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #DBPTCA53D | Mfr. Part #DBPTCA53D

    Call for Pricing
    Call for Pricing
    Call us for price
    $233.73 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #DBPTCA53F | Mfr. Part #DBPTCA53F

    Call for Pricing
    Call for Pricing
    Call us for price
    $303.66 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #DBPTCA53G | Mfr. Part #DBPTCA53G

    Call for Pricing
    Call for Pricing
    Call us for price
    $348.60 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #DBPTCA53H | Mfr. Part #DBPTCA53H

    Call for Pricing
    Call for Pricing
    Call us for price
    $472.71 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #DBPTCA53J | Mfr. Part #DBPTCA53J

    Call for Pricing
    Call for Pricing
    Call us for price
    $566.37 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #DBPTCA53K | Mfr. Part #DBPTCA53K

    Call for Pricing
    Call for Pricing
    Call us for price
    $763.14 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #DBPTCA53L

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,295.49 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #DBPTCA53M

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,683.15 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DBPTCA53P

    Call for Pricing
    Call for Pricing
    Call us for price
    $2,449.86 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DBPTCA53P10

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,057.40 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Domestic

Documents

Specifications

ANSI Specifications: ANSI B1.20.1, ANSI C.80.6, ANSI C80.1, ANSI C80.3, ANSI C80.5

ASME Specifications: ASME B36.10M

ASTM Specifications: ASTM A-53, ASTM A-53M, ASTM A-865

Coating: Black

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Grade: A

Length: 21 ft

Material: Carbon Steel

Origin: Domestic

Pipe Tubing Size: 1-1/4 in

Pressure Class: 1200 psi

Schedule Class: 40

Wall Thickness: 0.14 in