1-1/4 in. Beveled Schedule 40 Black Carbon Steel Pipe

You last purchased this on
 

1-1/4 in. Beveled Schedule 40 Black Carbon Steel Pipe

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. Beveled Schedule 40 Black Carbon Steel Pipe

  • Fast #
  • Part #GBPPEA53ULH
  • Item #7043617
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53A
Application:
Residential
Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled x Beveled
FM Approved:
Yes
Grade:
A
Material:
Carbon Steel
Origin:
Global
PipeTubing Size:
1-1/4 in
Schedule Class:
40
UL Listed:
Yes