1-1/4 in. Brass Cross

You last purchased this on
 

1-1/4 in. Brass Cross

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. Brass Cross

  • Fast #
  • Part #BRLFCRH
  • Item #3879820
  • Manufacturer Part #NL110-20
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Relative softness of brass provides a tight seal and ease of installation
  • Manufacturer and country of origin may vary by location
  • Brass fittings provide great longevity and superior corrosion resistance
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B16.15
ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B-584
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connection 4:
FNPT
End Connections:
FNPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1-1/4 in
Fitting Size 4:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Type:
Meter
Weight:
0.1 lb