1-1/4 in. Copper Union
1-1/4 in. Copper Union
-
Pick Up: 10 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Nonflammable
- Biostatic and inhibits bacterial growth on its surface
- Made in USA
- CSA B125, NSF/ANSI Standard 61
- Lightweight, strong and corrosion resistant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI B16.22
- ASME:
- ASME B-16.22
- ASTM:
- ASTM B-75 Alloy C12200
- Application:
- Industrial, Residential
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Union
- Height:
- 2-3/25 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/25 in
- MSS:
- MSS SP-104
- Material:
- Wrot Copper
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 435
- Temperature Range:
- -20 to 100 Deg F
- UL Listed:
- No
- Weight:
- 0.6979 lb
- Width:
- 2-19/50 in