1-1/4 in. IPS x CTS CPVC Bushing
Flowguard Gold® 1-1/4 in. IPS x CTS CPVC Bushing
-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Intended for pressure use
- Resistant to corrosion, pitting and scaling
- Manufacturer may vary by location
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-1784, ASTM D-2846, ASTM F-1668, ASTM F-493, ASTM F-656
- Application:
- Hot and Cold Water Systems
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- Flowguard Gold®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Spigot
- End Connection 2:
- Socket Weld
- End Connections:
- Spigot x Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- CTS CPVC
- Maximum Temperature:
- 180
- Minimum Temperature:
- 32
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 100
- Schedule Class:
- SDR 11
- Temperature Range:
- Up to 180 Deg F
- Type:
- CPIPSBHH
- Weight:
- 0.06 lb
- Width:
- 1.986 in