1-1/4 in. Ductile Iron C110 Full Body Union

Part #IBDIUH  |  Manufacturer Part #35U 3012

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

ASME Specifications: [ASME B16.3, ASME B16.14, ASME B1.20.1]

ASTM Specifications: ASTM A-536

Clean Bagged: No

Coating: Black

Ductile Iron Class: C110

FM Approved: Yes

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

ISO Specifications: [ISO 9001:2008, ISO 14001]

Length: 2-1/2 in

Material: Ductile Iron

Pressure Class: 300#

UL Listed: Yes