• Cart

DESCRIPTION

1-1/4 in. Extra Heavy Seamless Hot Dipped Galvanized Carbon Steel Nipple

GHDXSNH

Length:

SPECIFICATIONS

Coating
Hot Dipped Galvanized
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Length
2 in
Material
Carbon Steel
Pipe Wall Type
Seamless
Schedule Class
Extra Heavy
Type
LS1811

Print

Starting at
Call for Pricing
  • QUANTITY