1-1/4 in. FPT Schedule 80 PVC and Neoprene Tank Adapter
1-1/4 in. FPT Schedule 80 PVC and Neoprene Tank Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Max pressure at 150 psi @ 73° F
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2467
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Plastic, Rubber
- Material Type:
- PVC, Neoprene
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Schedule Class:
- 80
- Type:
- S872012