1-1/4 in. FIPT Threaded Schedule 80 Webb CPVC Flange
1-1/4 in. FIPT Threaded Schedule 80 Webb CPVC Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flange Type:
- Threaded
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Schedule Class:
- 80
- Type:
- S852012C