1-1/4 in. FNPT Brass Hex Locknut
1-1/4 in. FNPT Brass Hex Locknut
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fits Pipe Size:
- 1-1/4 in
- Fitting Type:
- Hex, Locknut
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 125#
- Weight:
- 0.29 lb