1-1/4 in. Sch. 40 PVC FIPT Tee Threaded
1-1/4 in. Sch. 40 PVC FIPT Tee Threaded
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Xirtec PVC Schedule 40, White Tee Ft x Ft x Ft
Specifications
- ASTM:
- ASTM D-2466
- Application:
- Fish Farming, Pharmaceutical, Plant Water Supply, Waste, Waterworks
- CSA Certified:
- CSA B137.3
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter - Inside 1:
- 1-9/25 in
- Diameter - Outside:
- 1-33/50 in
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connection 3:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Tee
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 520
- Schedule Class:
- 40
- Temperature Range:
- Up to 73 Deg F
- Wall Thickness:
- 0.141 in