1-1/4 in. CPVC Schedule 80 Threaded Union with FKM O-Ring
1-1/4 in. CPVC Schedule 80 Threaded Union with FKM O-Ring
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Note for All Charlotte Pipe Material: Charlotte Pipe & Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application.
- No special equipment
- Xirtec CPVC Schedule 80 Union Fpt x Fpt Viton O-Ring Seal
- Quick installation
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM F1970
- Application:
- Wastewater, Irrigation, Pharmaceutical, Waterworks
- CSA Certified:
- CSA B137.6
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FIPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Union
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Schedule Class:
- 80
- Type:
- CP80TUVH