1-1/4 in. Grooved Ductile Iron Rigid Coupling

Part #S65LR3012  |  Item #3884008  |  Manufacturer Part #65LR3012

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

ASTM Specifications: ASTM A-153

AWWA Specifications: AWWA C-606

Clean Bagged: No

Coating: Orange Enamel

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: Yes

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Material: Ductile Iron

Maximum Pressure: 500 psi

NSF Certified: No

UL Listed: Yes