1-1/4 in. PVC DWV Female Trap Adapter with Washer & Polyethylene Nut

You last purchased this on
 

1-1/4 in. PVC DWV Female Trap Adapter with Washer & Polyethylene Nut

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. PVC DWV Female Trap Adapter with Washer & Polyethylene Nut

  • Fast #
  • Part #PDWVFTAPNH
  • Item #2115006
  • Manufacturer Part #PVC 00104P 0600
3.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Maximum service temperature 140°F
  • Not for use with compressed air or other gases
  • Note for All Charlotte Pipe Material: Charlotte Pipe & Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application.
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application:
Non-pressure Applications
Clean Bagged:
No
End Connection 1:
Hub
End Connection 2:
OD Tube
End Connections:
Hub x OD Tube
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC DWV
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
40
Temperature Range:
Up to 140 Deg F
UL Listed:
No