1-1/4 in. Barbed Plastic Coupling

You last purchased this on
 
Harvard

1-1/4 in. Barbed Plastic Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Harvard

1-1/4 in. Barbed Plastic Coupling

  • Fast #
  • Part #PICH
  • Item #17688
  • Manufacturer Part #1429-012
3.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372
ASTM:
ASTM D-2104, ASTM D-2239
Application:
Polyethylene Pipe
Clean Bagged:
No
Color Finish Category:
Greys
Color Finish Name:
Grey
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Coupling
IAPMO Listed -:
No
Length:
3-3/16 in
Material:
Plastic
Material Type:
PVC
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
200
Schedule Class:
40
Temperature Range:
Up to 140 Deg F
UL Listed:
No
Weight:
0.1 lb