1-1/4 in. x 20 ft. Hard Type L Cleaned & Capped Copper Tube
1-1/4 in. x 20 ft. Hard Type L Cleaned & Capped Copper Tube
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Copper Tubing Temper:
- Hard
- Diameter - Outside:
- 1-3/8 in
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Copper
- NSF Certified:
- No
- PipeTubing Size:
- 1-1/4 in
- Product Type:
- Copper Tube
- UL Listed:
- No