1-1/4 in. MNPT Brass Square Head Solid Plug

Part #IBRLFSHSPH  |  Item #4264178  |  Manufacturer Part #XNL117A-20

$17.93 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/4 in

    Part #IBRLFSHSPH | Item #4264178 | Mfr. Part #XNL117A-20

    Call for Pricing
    Call for Pricing
    Call us for price
    $17.93 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: brass
  • 125#
  • Threaded
  • Import

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI B1.20.1, ANSI B16.15]

ASME Specifications: [ASME B1.20.1, ASME B16.15]

ASTM Specifications: ASTM B-584

End Connection 1: MPT

End Connections: MPT

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Plug

Head Style: Square

Height: 1-10/37 in

Lead Law Compliant: Yes

Material: Red Brass

NSF Certified: Yes

NSF Specifications: NSF 61-G

Origin: Global

Pressure Class: 125#

Type: IBRLFSHSPH