1-1/4 in. MPT x IPS Plastic Stainless Steel SDR 11 Flexible Gas Pipe Transitional Fittings

You last purchased this on
 

1-1/4 in. MPT x IPS Plastic Stainless Steel SDR 11 Flexible Gas Pipe Transitional Fittings

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. MPT x IPS Plastic Stainless Steel SDR 11 Flexible Gas Pipe Transitional Fittings

  • Fast #
  • Part #PEI11MIPTRH
  • Item #3027817
  • Manufacturer Part #6501232
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM D-2513, ASTM F-1973
CSA Certified:
CSA B137.4
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
MPT
End Connection 2:
Plain End
End Connections:
MPT x Plain End
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
IAPMO Listed -:
Yes
Material:
Plastic, Stainless Steel
Material Type:
HDPE
NSF Certified:
No
Pressure Class:
200#
Schedule Class:
SDR 11
Weight:
0.75 lb