1-1/4 in. Plastic and Stainless Steel Foot Valve
1-1/4 in. Plastic and Stainless Steel Foot Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 372
- Material:
- Plastic, Stainless Steel
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Valve Size:
- 1-1/4 in
- Valve Type:
- Foot Valve
- Weight:
- 0.34 lb