1-1/4 in. Polybutylene IPS Ball Valve

Part #C10008170  |  Item #4780466  |  Manufacturer Part #10008170

$64.55 EACH

Valve Size:

1-1/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Material: Plastic

Material Type: Polybutylene

Type: C10008170

Valve Body Style: Ball

Valve Port Opening: Full Port

Valve Size: 1-1/4 in