1-1/4 in. PVC Conduit Body
Part #EPVCLBH | Item #1845653 | Manufacturer Part #5133666
Call for Pricing
EACH
Fits Pipe Size:
Product Details
Documents
Specifications
Fits Pipe Size: 1-1/4 in
Material: Plastic
Material Type: PVC