1-1/4 in. Schedule 40 304L Stainless Steel Cap

You last purchased this on
 

1-1/4 in. Schedule 40 304L Stainless Steel Cap

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. Schedule 40 304L Stainless Steel Cap

  • Fast #
  • Part #IS44LWCAPH
  • Item #80336
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI B16.28, ANSI B16.9
ASTM:
ASTM A-403 Grade WPS
Application:
Residential
Clean Bagged:
No
Diameter - Outside:
1-33/50 in
End Connection 1:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Cap, Straight
IAPMO Listed -:
No
Length:
1-1/2 in
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Schedule Class:
40
UL Listed:
No
Wall Thickness:
0.14 in