1-1/4 in. Schedule 80 Seamless Single Random Length Black Carbon Steel Pipe
1-1/4 in. Schedule 80 Seamless Single Random Length Black Carbon Steel Pipe
Package Quantity Info:
FT: 1 ST: 21 BD: 84 LF: 252-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-106B
- Application:
- Residential
- Coating:
- Black
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 1-1/4 in
- Schedule Class:
- 80