1-1/4 in. 300# CS A105 RF Slip On Flange Forged Steel Raised Face

You last purchased this on
 

1-1/4 in. 300# CS A105 RF Slip On Flange Forged Steel Raised Face

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. 300# CS A105 RF Slip On Flange Forged Steel Raised Face

  • Fast #
  • Part #D300RFSOFH
  • Item #8630
  • Manufacturer Part #310011000
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME SA-105
ASTM:
ASTM A-105
Application:
Steel Pipe
Clean Bagged:
No
Coating:
Painted
Diameter - Outside:
5-1/4 in
End Connection 1:
Slip
End Connection 2:
Flanged
End Connections:
Slip x Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flange Bore Type:
Standard Bore
Flange Type:
Raised Face
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Length:
1 in
Material:
Forged Steel
Maximum Temperature:
100
NSF Certified:
No
Origin:
Domestic
Pressure Class:
300#
UL Listed:
No
Weight:
4.50 lb