1-1/4 in. Socket Weld 304 Stainless Steel 45 Degree Elbow

You last purchased this on
 

1-1/4 in. Socket Weld 304 Stainless Steel 45 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. Socket Weld 304 Stainless Steel 45 Degree Elbow

  • Fast #
  • Part #IS4CS4H
  • Item #3469251
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME A351
ASTM:
ASTM A-351, ASTM B-584
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Elbow
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
No