1-1/4 in. Socket 150# 304L Stainless Steel 90 Degree Elbow

You last purchased this on
 

1-1/4 in. Socket 150# 304L Stainless Steel 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. Socket 150# 304L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #IS4CS9H
  • Item #3469257
  • Manufacturer Part #K401-20
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Cleanliness is maintained in the product being transported
  • Prevention of contamination of that product from small particles or rust and scale
  • Manufacturer may vary by location
  • Resists corrosive attack from hundreds of industrial and chemical solutions or mixtures
  • Requires Certification

Documents


Specifications

ASME:
ASME A351
ASTM:
ASTM A-351, ASTM B-687
Elbow Degree:
90 DD
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Elbow
Length:
3-27/50 in
Material:
Stainless Steel
Material Type:
304L
Pressure Class:
150#