1-1/4 in. Socket Weld 150# Standard 316L Stainless Steel Raised Face Flange

Part #IS6LRFSWFH  |  Manufacturer Part #S6LRFSWFH

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

Application: Commercial, Industrial

Clean Bagged: No

End Connection 1: Socket Weld

End Connection 2: Socket Weld

End Connections: Socket Weld

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Flange Type: Raised Face

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316L

NSF Certified: No

Origin: Global

Pressure Class: 150#

Schedule Class: Standard

UL Listed: No