1-1/4 in. CPVC Schedule 80 Coupling

You last purchased this on
 

1-1/4 in. CPVC Schedule 80 Coupling

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. CPVC Schedule 80 Coupling

  • Fast #
  • Part #CP80SCH
  • Item #88506
  • Manufacturer Part #059135
3.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Material Type: CPVC
  • Xirtec Coupling Soc x Soc
  • Schedule: 80
  • Connection: Slip on
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F-439
Application:
Hot and Cold Water Systems, Plumbing
CSA Certified:
CSA B137.6
Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld x Socket Weld
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Coupling
IAPMO Listed -:
No
Material:
Plastic
Material Type:
CPVC
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
80