1-1/4 in. Socket Weld x Flanged Carbon Steel Raised Face Flange
1-1/4 in. Socket Weld x Flanged Carbon Steel Raised Face Flange
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Conforms to ASTM A-105, ANSI B16.5
Specifications
- End Connection 1:
- Socket Weld
- End Connection 2:
- Flanged
- End Connections:
- Socket Weld x Flanged
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight, Flange
- Flange Bore Type:
- Extra Heavy Bore
- Flange Type:
- Raised Face, Straight
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pressure Class:
- 150#
- Schedule Class:
- 80