1-1/4 in. Sweat x MNPT Cast Copper and Bronze DWV Adapter

You last purchased this on
 

1-1/4 in. Sweat x MNPT Cast Copper and Bronze DWV Adapter

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. Sweat x MNPT Cast Copper and Bronze DWV Adapter

  • Fast #
  • Part #CCDWVMTAH
  • Item #84268
  • Manufacturer Part #E021200
4.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • End Connections: Sweat x Male
  • Dezincification resistant
  • Cast Copper
  • The fittings provide a means of adapting a solder connection to a threaded connection.
  • The male adapter features a solder cup and male NPT thread.
  • Requires Certification

Specifications

ANSI:
ANSI B16.23
ASME:
ASME B16.23
ASTM:
ASTM B-584
End Connection 1:
Sweat
End Connection 2:
MNPT
End Connections:
Sweat x MNPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight, DWV, Adapter
Material:
Cast Copper, Bronze