1-1/4 in. Threaded 125# Black Cast Iron Tee
1-1/4 in. Threaded 125# Black Cast Iron Tee
Package Quantity Info:
EA: 1 IP: 20 CA: 20 PT: 780-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Coating: Black
- Rating: 125#
- Manufacturer may vary by location
- Domestic
- Threaded
Specifications
- ASME:
- ASME B16.4
- Application:
- Plumbing, Mechanical, DWV, Potable Water, Fire Protection
- Coating:
- Black
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure - High:
- 175
- Pressure Class:
- 125#
- Product Type:
- Threaded Fitting
- Temperature Range:
- -20 to 150 Deg F
- Type:
- BCITH
- UL Listed:
- Yes