1-1/4 in. Threaded 150# 304 Stainless Steel Cross
1-1/4 in. Threaded 150# 304 Stainless Steel Cross
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Stainless
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connection 4:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Size 4:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- MSS:
- MSS SP-114
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Pressure Class:
- 150#
- Product Type:
- Threaded Fitting
- Type:
- IS4CTCRS9114H
- UL Listed:
- No