1-1/4 in. 150# SS 316 Threaded Tee SP114 Stainless Steel

You last purchased this on
 

1-1/4 in. 150# SS 316 Threaded Tee SP114 Stainless Steel

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. 150# SS 316 Threaded Tee SP114 Stainless Steel

  • Fast #
  • Part #IS6CTTSP114H
  • Item #1289698
  • Manufacturer Part #M606-20
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-351
Clean Bagged:
No
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
316
NSF Certified:
Yes
Origin:
Global
Pressure Class:
150#
Weight:
1.333 lb