1-1/4 in. Threaded 150# Black Malleable Iron R&L Coupling

You last purchased this on
 

1-1/4 in. Threaded 150# Black Malleable Iron R&L Coupling

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. Threaded 150# Black Malleable Iron R&L Coupling

  • Fast #
  • Part #BCRLH
  • Item #921700
  • Manufacturer Part #1B.BMCLR
4.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Coating: Black
  • 150#
  • Material: Malleable Iron
  • Domestic
  • R&L
  • Threaded
  • Requires Certification

Specifications

ASTM:
ASTM A-197
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Material:
Malleable Iron
Origin:
Domestic
Pressure Class:
150#
Type:
BCRLH