1-1/4 in. Threaded 3000# 316L Stainless Steel Union

You last purchased this on
 

1-1/4 in. Threaded 3000# 316L Stainless Steel Union

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. Threaded 3000# 316L Stainless Steel Union

  • Fast #
  • Part #IS6L3TUH
  • Item #276993
  • Manufacturer Part #6L3TUH
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight, Union
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Pressure Class:
3000#