1-1/4 in. Threaded 3000# Carbon Steel Forged Coupling

You last purchased this on
 

1-1/4 in. Threaded 3000# Carbon Steel Forged Coupling

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. Threaded 3000# Carbon Steel Forged Coupling

  • Fast #
  • Part #FSTDSCH
  • Item #7191355
  • Manufacturer Part #12201913
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
IAPMO Listed -:
No
Material:
Carbon Steel, Forged Steel
NSF Certified:
No
Pressure Class:
3000#
UL Listed:
No