1-1/4 in. 6000# A105 Threaded Union Forged Steel

You last purchased this on
 

1-1/4 in. 6000# A105 Threaded Union Forged Steel

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. 6000# A105 Threaded Union Forged Steel

  • Fast #
  • Part #FS6TSSUH
  • Item #860567
  • Manufacturer Part #12304013
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight, Union
IAPMO Listed -:
No
Length:
3-31/1000 in
MSS:
MSS SP-83
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
6000#
UL Listed:
No