1-1/4 in. NPS Extra Heavy Extra Strong 300# Domestic Galvanized Malleable Iron Tee
1-1/4 in. NPS Extra Heavy Extra Strong 300# Domestic Galvanized Malleable Iron Tee
Package Quantity Info:
EA: 1 IP: 10 CA: 20 PT: 540-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME B1.20.1, ASME B16.3
- ASTM:
- ASTM A-153
- Application:
- Air, Natural Gas, Oil, Steam
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- NPS
- End Connection 2:
- NPS
- End Connection 3:
- NPS
- End Connections:
- NPS x NPS x NPS
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight, Tee
- Green Product:
- Yes, WaterSense
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 1000
- Pressure Class:
- 300#
- Schedule Class:
- Extra Heavy, Extra Strong
- UL Listed:
- Yes
- WaterSense Labeled:
- Yes