1-1/4 in. Weldneck 1500# Carbon Steel Standard Raised Face Flange

You last purchased this on
 

1-1/4 in. Weldneck 1500# Carbon Steel Standard Raised Face Flange

This product requires certification to purchase.
You last purchased this on
 

1-1/4 in. Weldneck 1500# Carbon Steel Standard Raised Face Flange

  • Fast #
  • Part #G1500RFWNFH
  • Item #4897661
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Flange Bore Type:
Standard Bore
Flange Type:
Raised Face
Material:
Carbon Steel
Pressure Class:
1500#
Schedule Class:
Standard