Print

DESCRIPTION

  • Conforms to ASTM A-105, ANSI B16.5
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Coils are tested at the factory with an extensive refrigerant leak check
  • Coils have sweat refrigerant connections
  • Ideally suited for new installations or add on air conditioning
  • Feature two sets of 3/4" [14.1 mm] N.P.T. condensate drain connections for ease of connection
  • Coils are A.R.I. certified for system application with variety of Rheem value series outdoor units
  • Condensate drain pan is constructed of high grade, heat resistant, corrosion free thermal-set material
  • Compatible with Germicidal Light System (UV resistant)
  • Bi-directional airflow eliminates the need to switch any internal components from horizontal left to right

1-1/4 in. Weldneck 300# Carbon Steel Extra Heavy Raised Face Flange

G300RFWNFXHBH

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM A-105
Clean Bagged
No
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 2
1-1/4 in
Fitting Type
Straight
Flange Bore Type
Extra Heavy Bore
Flange Type
Raised Face, Weldneck